KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G2115741| Mfr #: 102435

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115741 Mfr #: 102435
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: NoLanguage:
Material: Legend Color:
Item: Danger SignLegend/Background Color:
Mounting Style: Legend: Do Not Enter
Height: 7"Background Color:
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoSign Shape: Rectangle
Header: DangerCountry of Origin (subject to change): Mexico

Description

Danger Sign, Do Not Enter, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews