DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1548233| Mfr #: 102441

$19.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.004"
Legend: Gas Cylinder Storage Area
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548233 Mfr #: 102441
Thickness: 0.004"Legend: Gas Cylinder Storage Area
Material: vinylLegend Style: Text
Header Legend Color: GreenHeader: Danger
Width: 10"Glow-in-the-Dark: Yes
Retroreflective Grade: DiamondLegend Color: Black
Height: 7"Double-Sided: No
Background Color: WhiteSign Shape: Rectangle
Legend/Background Color: Red And Black/WhiteANSI Compliant: No
Standards: OshaSubject Matter: Cylinder & Compressed Gas
UV Resistant: NoHeader Background Color: Black, Red, White
Language: EnglishMounting Style: Adhesive-Backed
Item: Danger SignOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Danger Sign, Gas Cylinder Storage Area, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews