Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1115012| Mfr #: 102442

$20.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115012 Mfr #: 102442
Sign Shape: RectangleBackground Color: White
Language: EnglishItem: Danger Sign
Double-Sided: NoANSI Compliant: No
Subject Matter: Chemicals/HazardousStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend: Hazardous Area Keep OutOSHA Compliant: Yes
Width: 10"Legend Style: Text
Material: AluminumHeight: 7"
Legend Color: BlackHeader Background Color: Black, Red, White
Mounting Style: SurfaceHeader Legend Color: Green
Legend/Background Color: Red and Black/WhiteRetroreflective Grade: Diamond
Country of Origin (subject to change): Mexico

Product Description

Danger Sign, Hazardous Area Keep Out, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.