PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1423764| Mfr #: 102454

$20.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceOSHA Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423764 Mfr #: 102454
Mounting Style: SurfaceOSHA Compliant: Yes
Legend Style: TextANSI Compliant: Yes
Legend/Background Color: Red and Black/whiteHeight: 7"
UV Resistant: NoHeader Legend Color: White
Subject Matter: Machine and OperationalHeader: Danger
Legend Color: blackBackground Color: White
Sign Shape: RectangleLegend: This Equipment Starts Automatically
Item: Danger SignWidth: 10"
Language: EnglishHeader Background Color: Black, Red, White
Double-Sided: NoMaterial: Glow-In-The-Dark Reflective Self-Adhesive Polyester
Glow-in-the-Dark: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Reviews