KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1153555| Mfr #: 102455

$19.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153555 Mfr #: 102455
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: YesLanguage:
Material: Legend Color:
Item: Danger SignLegend/Background Color:
Mounting Style: Legend: Unauthorized Personnel keep Out
Height: 7"Background Color:
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoStandards:
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Reviews