Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1026252| Mfr #: 102477

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"Legend: Do Not EnterWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026252 Mfr #: 102477
Thickness: 0.040"Legend: Do Not Enter
Width: 10"Glow-in-the-Dark: Yes
Subject Matter: Double-Sided: No
Legend/Background Color: Header: Danger
Mounting Style: Background Color:
Item: Danger SignSign Shape: Rectangle
Legend Style: TextMaterial:
Header Legend Color: GreenLegend Color:
Height: 7"Header Background Color: Black, Red, White
Retroreflective Grade: DiamondStandards: -
Language: UV Resistant: No
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews