KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0999677| Mfr #: 102481

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Diamond
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999677 Mfr #: 102481
Width: 10"Retroreflective Grade: Diamond
Glow-in-the-Dark: YesANSI Compliant: No
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
Double-Sided: NoBackground Color: White
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, Red, WhiteSubject Matter: Flammables, Combustibles, Explosives
Legend Color: BlackOSHA Compliant: Yes
Item: Danger SignLegend: Flammable Liquids
Height: 7"Header: Danger
Thickness: 0.040"Material: Aluminum
Standards: OshaLanguage: English
Country of Origin (subject to change): Mexico

Description

Danger Sign, Flammable Liquids, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews