BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0568811| Mfr #: 102498

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:Material:Legend Style: Text and Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568811 Mfr #: 102498
Mounting Style: Material:
Legend Style: Text and SymbolLegend/Background Color:
Height: 7"UV Resistant: No
Header Legend Color: GreenSubject Matter:
Header: DangerLegend Color:
Background Color: Sign Shape: Rectangle
Legend: Unauthorized Personnel keep OutItem: Danger Sign
Language: Header Background Color: Black, Red, White
Double-Sided: NoWidth: 10"
Glow-in-the-Dark: NoStandards: -
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Reviews