DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G2338113| Mfr #: 104934

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338113 Mfr #: 104934
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Chemicals/Hazardous
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black, Yellow
Item: Danger SignANSI Compliant: No
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Legend: Chemical StorageHeight: 7"
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Chemical Storage, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews