KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1596831| Mfr #: 104936

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596831 Mfr #: 104936
Width: 7"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Confined Space
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black, Green
Item: Danger SignANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
Legend: Confined Space Enter By Permit OnlyHeight: 10"
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews