KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0612525| Mfr #: 104937

$24.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612525 Mfr #: 104937
Width: 7"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Confined Space
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black
Item: Danger SignANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: Adhesive-Backed
Legend: Confined Space Keep OutHeight: 10"
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Confined Space Keep Out, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews