This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 22424

Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 22424
  • Zoro # G0199981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22424
Zoro #
G0199981
UPC #
754473224240
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Legend/Background Color
Red and Black/White
Sign Shape
Rectangle
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Language
English
Material
Polystyrene
Sign Mounting Style
Mounting Holes
Sign Background Color
White
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
Danger
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header Legend Color
White
Retroreflective Grade
Not Retroreflective
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Legend
Confined Space Enter By Permit Only
Sign Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign
Shape
Rectangle
Sign Legend Color
Black

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.