KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0200137| Mfr #: 70885

$14.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200137 Mfr #: 70885
Legend Style: TextUV Resistant: No
Background Color: Legend: Do Not Enter
Height: 7"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.098"
Header: DangerLegend/Background Color:
Sign Shape: RectangleStandards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Language: Mounting Style:
Item: Danger SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: NoCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews