Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0200182| Mfr #: 84068

$7.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200182 Mfr #: 84068
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: Black, Red, WhiteSubject Matter: Electrical Hazard
Legend Color: BlackItem: Danger Sign
Legend: Electrical Equipment Authorized Personnel OnlyHeight: 7"
Header: DangerThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews