Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 7 x 10In, R and BK/WHT, ENG

  • Zoro #: G0200103
  • Mfr #: 84571
$9.19
  • Header: Danger
  • Sign Legend Color: Black
  • Thickness: 0.01 in
See full product details
Orders over $75 ship free.

Brady #84571 Specifications

  • Zoro #: G0200103
  • Mfr #: 84571
Header: Danger Sign Legend Color: Black
Thickness: 0.01 in Header Legend Color: White
Sign Material: Polyester Printed Language: English
UV Resistant: No Sign Shape: Rectangle
Glow-in-the-Dark: No Height: 7 in
Header Background Color: Black, Red OSHA Compliant: No
Legend: Do Not Enter Operating Temp. Range: -40 Degrees to 230 Degrees F
Width: 10 in Double-Sided: No
Sign Mounting Style: Adhesive Retroreflective Grade: Not Retroreflective
Legend Style: Text Item: Danger Sign
ANSI Compliant: No Standards: ASTM D 2979
Sign Background Color: White Sign Legend Text Color: Black
Sign Header: Danger Package Quantity: 1
Glow In The Dark: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Danger Sign, Rectangle, English

Reviews of Brady #84571