DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G0200076| Mfr #: 95018

$7.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Legend: Confined Space
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200076 Mfr #: 95018
Thickness: 0.010"Legend: Confined Space
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Polyester
Legend Style: TextHeader Legend Color: White
Header: DangerWidth: 10"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 7"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Red And Black/White
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Confined SpaceUV Resistant: No
Header Background Color: Black, Red, WhiteLanguage: English
Mounting Style: Adhesive-BackedItem: Danger Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle

Reviews