KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG, HV

BRADY| Zoro #: G2375676| Mfr #: 102444

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Diamond
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375676 Mfr #: 102444
Width: 10"Retroreflective Grade: Diamond
Double-Sided: NoGlow-in-the-Dark: No
Item: Danger SignLegend/Background Color: Red And Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Black, Red, White
Subject Matter: Electrical HazardLegend Color: Black
Language: EnglishANSI Compliant: Yes
Legend: High Voltage Keep OutHeight: 7"
Header: DangerMaterial: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Country of Origin (subject to change): Mexico

Description

Danger Sign, High Voltage Keep Out, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews