SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger Sign, 7 x 10In, R and BK/WHT, ENG, HV

BRADY| Zoro #: G0675105| Mfr #: 102445

$20.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesLegend: High Voltage Keep OutWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675105 Mfr #: 102445
OSHA Compliant: YesLegend: High Voltage Keep Out
Width: 10"Subject Matter: Electrical Hazard
Double-Sided: NoMounting Style: With Mounting Holes
ANSI Compliant: YesBackground Color: White
Sign Shape: RectangleUV Resistant: No
Item: Danger SignGlow-in-the-Dark: No
Retroreflective Grade: DiamondHeader: Danger
Legend Style: Text and SymbolMaterial: Aluminum
Header Legend Color: WhiteLegend Color: Black
Height: 7"Header Background Color: Black, Red, White
Legend/Background Color: Red And Black/WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle

Reviews