SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger Sign, 7 x 10In, R and BK/WHT, FLMB

BRADY| Zoro #: G0659373| Mfr #: 102479

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"Legend: Danger FlammableWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659373 Mfr #: 102479
Thickness: 0.040"Legend: Danger Flammable
Width: 10"OSHA Compliant: Yes
Subject Matter: Flammables, Combustibles, ExplosivesDouble-Sided: No
Mounting Style: With Mounting HolesANSI Compliant: No
Background Color: WhiteSign Shape: Rectangle
UV Resistant: NoItem: Danger Sign
Glow-in-the-Dark: YesRetroreflective Grade: Diamond
Header: DangerLegend Style: Text
Material: AluminumHeader Legend Color: Green
Legend Color: BlackHeight: 7"
Header Background Color: Black, Red, WhiteLegend/Background Color: Red And Black/White
Standards: OshaLanguage: English
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Danger Flammable, Printed Language English, Sign Shape Rectangle

Reviews