KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, Hot

BRADY| Zoro #: G0725164| Mfr #: 102447

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725164 Mfr #: 102447
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Hot
Glow-in-the-Dark: YesLanguage: English
Material: PolyesterLegend Color: Black
Item: Danger SignANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Legend: HotHeight: 7"
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Sign Subject Matter Hot, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle

Reviews