KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, Hot

BRADY| Zoro #: G1310714| Mfr #: 102448

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310714 Mfr #: 102448
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Hot
Glow-in-the-Dark: YesLanguage: English
Material: PolyesterLegend Color: Black
Item: Danger SignANSI Compliant: Yes
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Legend: HotHeight: 7"
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolHeader Legend Color: Green
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Subject Matter Hot, English, Legend Hot, Legend Style Text and Symbol, Header Danger, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Legend Color Green, Header Background Color Black, Red, White, Mounting Style Surface, Sign Shape Rectangle

Reviews