Danger Sign, 7 x 10In, R and BK/WHT, HV, ENG

BRADY| Zoro #: G0200331| Mfr #: 71565

$14.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0200331 Mfr #: 71565
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: High Voltage
Height: 7"Subject Matter: Electrical Hazard
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.098"
Header: DangerLegend/Background Color: Red And Black/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Language: EnglishMounting Style: With Mounting Holes
Item: Danger SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle

Reviews