KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, PRPN

BRADY| Zoro #: G1761575| Mfr #: 102495

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black, Red, White
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761575 Mfr #: 102495
Width: 10"Header Background Color: Black, Red, White
Double-Sided: NoSubject Matter: Chemicals/Hazardous
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black
Item: Danger SignLegend/Background Color: Red And Black/White
Mounting Style: SurfaceLegend: Propane
Height: 7"Background Color: White
Legend Style: TextHeader Legend Color: Green
UV Resistant: NoStandards:
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): Mexico

Description

Danger Sign, Propane, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews