Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Danger Sign, 7 x 10In, R and BK/WHT, ENG

BRADY| Zoro #: G1541635| Mfr #: 84859

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations
Header: Danger
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541635 Mfr #: 84859
Legend: Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec RegulationsHeader: Danger
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Thickness: 0.010"OSHA Compliant: Yes
Subject Matter: Electrical HazardMaterial: Polyester
Height: 7"Width: 10"
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextDouble-Sided: No
Mounting Style: Adhesive-BackedUV Resistant: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 230 Degrees F
Legend/Background Color: Red And Black/WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: WhiteLegend Color: Black
Glow-in-the-Dark: NoLanguage: English
Item: Danger SignCountry of Origin (subject to change): Mexico

Description

Danger Sign, Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In., Thickness 0.010 In.

Reviews