KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, Self-ADH Vinyl, PK25

BRADY| Zoro #: G2121201| Mfr #: LH615E

$8.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121201 Mfr #: LH615E
Width: 2-7/8"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Chemicals/Hazardous
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackItem: Danger Sign
ANSI Compliant: NoLegend/Background Color: Black/Blue, Red, Yellow and White
Mounting Style: SurfaceLegend: Hazard Rating
Height: 4"OSHA Compliant: Yes
Background Color: Blue, Red, White, YellowLegend Style: Text and Symbol
Material: Self-Adhesive VinylUV Resistant: No
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Danger Sign, Hazard Rating, Text and Symbol, English, Self-Adhesive Vinyl, Mounting Style Surface, Height 4 In., Width 2-7/8 In., Black/Blue, Red, Yellow and White, Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200, Package Quantity 25

Reviews