Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25

BRADY| Zoro #: G1045353| Mfr #: 65503

$61.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
No. of Ties Included: 25
Laminated: Yes
Header Background Color: Black, Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045353 Mfr #: 65503
No. of Ties Included: 25Laminated: Yes
Header Background Color: Black, Red, WhiteLegend: Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
Height: 5-1/2"Width: 3"
Legend Color: blackStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Shape: RectangleBackground Color: White
Grommet Material: BrassTie Material: Nylon
Legend Style: TextHeader Legend Color: White
Legend/Background Color: Black, Red/WhiteReverse Side Legend: This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks
Withstand Pull Force: 80 lb.Hole Size: 3/8"
Thickness: 0.100"Write on Surface: Yes
Includes: (25) Tags, (25) Nylon FastenersMaterial: Polyester
Header: DangerItem: Danger Tag
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By, Height 5-1/2 In., Width 3 In., Withstand Pull Force 80 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews