KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25

BRADY| Zoro #: G0412027| Mfr #: 65520

$61.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Grommet Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412027 Mfr #: 65520
Width: 3"Tie Material: Nylon
Grommet Material: BrassLaminated: Yes
Hole Size: 3/8"Item: Danger Tag
Legend/Background Color: Black, Red/WhiteNo. of Ties Included: 25
Background Color: Red, WhiteLegend Style: Text
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Includes: (25) Tags, (25) Nylon FastenersShape: Rectangle
Legend Color: blackReverse Side Legend: This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks
Legend: Do Not Operate This Lock/Tag May Only Be Removed ByWithstand Pull Force: 80 lb.
Height: 5-1/2"Header: Danger
Thickness: 0.100"Material: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147Write on Surface: Yes
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Do Not Operate This Lock/Tag May Only Be Removed By, Height 5-1/2 In., Width 3 In., Withstand Pull Force 80 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews