KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25

BRADY| Zoro #: G1676717| Mfr #: 65524

$61.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Grommet Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676717 Mfr #: 65524
Width: 3"Tie Material: Nylon
Grommet Material: BrassLaminated: Yes
Hole Size: 3/8"Item: Danger Tag
Legend/Background Color: Black, Red/WhiteBackground Color: White
Legend Style: TextHeader Legend Color: White
Header Background Color: Black, Red, WhiteIncludes: Tags and OSHA-Compliant Nylon Fasteners
Shape: RectangleLegend Color: black
Reverse Side Legend: This Energy Source Has Been Locked Out!Legend: Do Not Operate I Certify That The Following Tasks Have Been Performed
Withstand Pull Force: 80 lb.Height: 5-1/2"
Header: DangerThickness: 0.020" to 0.025"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Write on Surface: YesCountry of Origin (subject to change): United States

Description

Lockout Tag, Material Heavy-Duty Polyester, Legend Do Not Operate I Certify That the Following Tasks Have Been Performed Etc., Height 5-1/2 In., Width 3 In., Withstand Pull Force 80 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews