KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, Cardstock, PK25

BRADY| Zoro #: G0656013| Mfr #: 65443

$18.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656013 Mfr #: 65443
Shape: RectangleLegend Style: Text
Background Color: WhiteWidth: 3"
Legend: Do Not Operate Electricians At Work This Lock/Tag May Only Be Removed ByLegend Color: black
Height: 5-3/4"Grommet Material: Metal
Thickness: 0.100"Header: Danger
Legend/Background Color: Black, Red/WhiteReverse Side Legend: This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147Header Legend Color: White
Hole Size: 3/8"Header Background Color: Black, Red, White
Withstand Pull Force: 50 lb.Item: Danger Tag
Write on Surface: YesTie Material: Cotton
Includes: Tags and Attachment StringsMaterial: Cardstock
Country of Origin (subject to change): Mexico

Description

Lockout Tag, Material Cardstock, Legend Do Not Operate Electricians at Work This Lock/Tag May Only Be Removed By: Etc., Height 5-3/4 In., Width 3 In., Withstand Pull Force 50 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews