KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25

BRADY| Zoro #: G2030007| Mfr #: 76180

$36.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Grommet Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030007 Mfr #: 76180
Width: 3"Tie Material: Nylon
Grommet Material: MetalLaminated: No
Hole Size: 3/8"Item: Danger Tag
Legend/Background Color: Black, Red/WhiteBackground Color: White
Legend Style: TextHeader Legend Color: White
Header Background Color: Black, Red, WhiteIncludes: (25) Nylon Fasteners
Shape: RectangleLegend Color: black
Tag Subject: Lockout TagoutReverse Side Legend: 3
Legend: Do Not OperateWithstand Pull Force: 50 lb.
Height: 5-3/4"Header: Danger
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesLanguage: English
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Do Not Operate, Header Danger, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 25

Reviews