SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25

BRADY| Zoro #: G0582653| Mfr #: 87004

$37.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"Hole Size: 3/8"Grommet Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582653 Mfr #: 87004
Width: 3"Hole Size: 3/8"
Grommet Material: MetalBackground Color: White
Legend Color: Black, RedMaterial: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: Danger
Tie Material: NylonReverse Side Legend: 3
Shape: RectangleHeight: 5-3/4"
Includes: Nylon TiesIndoor/Outdoor Usage: Indoor/Outdoor
Header Background Color: Black, Red, WhiteHeader Legend Color: White
Language: EnglishItem: Danger Tag
Legend Style: TextTag Subject: Out of Service/Order
Legend: Defective Equipment Do Not Use Until Removed RemarksLegend/Background Color: Black, Red/White
Write on Surface: YesWithstand Pull Force: 50 lb.
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Defective Equipment Do Not Use Until Removed Remarks, Header Danger, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Red, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 25

Reviews