Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25

BRADY| Zoro #: G2351291| Mfr #: 66050

$36.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Grommet Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351291 Mfr #: 66050
Width: 3"Tie Material: Nylon
Grommet Material: BrassLaminated: Yes
Hole Size: 3/8"Item: Danger Tag
Legend/Background Color: Black, Red/WhiteNo. of Ties Included: 25
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteHeader Background Color: Black, Red, White
Includes: (25) Tags, (25) Nylon FastenersShape: Rectangle
Legend Color: blackReverse Side Legend: This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks
Legend: Do Not Operate This Lock/Tag May Only Be Removed ByWithstand Pull Force: 50 lb.
Height: 5-3/4"Header: Danger
Thickness: 0.100"Material: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147Write on Surface: Yes
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Do Not Operate This Lock/Tag May Only Be Removed By, Height 5-3/4 In., Width 3 In., Withstand Pull Force 50 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews