Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25

BRADY | Zoro #: G0923964 | Mfr #: 66066

$ 36.90 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #66066 Specifications

Zoro #: G0923964 Mfr #: 66066
Laminated: Yes Legend/Background Color: Black, Red/White
Legend Style: Text Background Color: White
Header Legend Color: White Shape: Rectangle
Hole Size: 3/8" Withstand Pull Force: 75 lb.
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 Grommet Material: Brass
Material: Polyester Tie Material: Nylon
Header: Danger Legend: Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Includes: (25) Tags, (25) Nylon Fasteners No. of Ties Included: 25
Item: Danger Tag Legend Color: black
Thickness: 0.100" Height: 5-3/4"
Reverse Side Legend: This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks ___ Width: 3"
Write on Surface: Yes Header Background Color: Black, Red, White
Country of Origin (subject to change): Mexico

Description

Danger Tag, Material Polyester, Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By, Height 5-3/4 In., Width 3 In., Withstand Pull Force 75 lb., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 25

Reviews