Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Danger Tag, 7 x 4 In, Bk and R/Wht, PK10

BRADY | Zoro #: G0916097 | Mfr #: 81991

$ 22.94 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #81991 Specifications

Zoro #: G0916097 Mfr #: 81991
Legend Same on Both Sides: No Legend: No Text Legend
Language: English Shape: Rectangle
Laminated: Yes Background Color: White
Write on Surface: Yes Legend Color: White
Width: 4" Includes: (10) Nylon Ties
Indoor/Outdoor Usage: Indoor/Outdoor No. of Ties Included: 10
Tag Subject: Accident Prevention Legend Style: Text
Header: Danger Legend/Background Color: Black, Red/White
Material: Polyester Hole Size: 3/8"
Item: Danger Tag Tie Material: Nylon
Grommet Material: Metal Header Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Reverse Side Legend: Do Not Remove This Tag Remarks___
Height: 7" Header Background Color: Black, Red, White
Country of Origin (subject to change): United States

Description

Legend/Background Color Black, Red/White, Danger Tag, Legend No Text Legend, Reverse Side Legend Do Not Remove This Tag Remarks___, Height 7 In., Width 4 In., Hole Size 3/8 In., Grommet Material Metal, Indoor/Outdoor Usage Indoor/Outdoor, Tag Color White, Background Color White, Language English, Shape Rectangle, No. of Ties Included 10, Write on Surface Yes, Laminated Yes, Header Danger, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Includes (10) Nylon Ties

Reviews