KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10

BRADY| Zoro #: G2279216| Mfr #: 89018

$25.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Background Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279216 Mfr #: 89018
Shape: RectangleLegend Style: Text
Background Color: RedLegend: Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Taken Don, Or Has Been Found Defective. Do Not Alter
Withstand Pull Force: 85 lb.Legend Color: black
Height: 7"Tag Subject: Scaffolding
Width: 4"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header: DangerLegend/Background Color: Black/Red
Reverse Side Legend: Inspection Date and InitialGrommet Material: Metal
Header Legend Color: BlackHole Size: 3/8"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: RedNo. of Ties Included: 10
Item: Danger TagWrite on Surface: Yes
Tie Material: NylonIncludes: (10) Nylon Fasteners
Material: Reusable Dura-TagCountry of Origin (subject to change): United States

Description

Danger Tag, Material Reusable Dura-Tag, Legend Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Taken Don, Or Has Been Found Defective. Do Not Alter, Header Danger, Height 7 In., Width 4 In., Hole Size 3/8 In., Legend Color Black, Background Color Red, Language English, Legend Style Text, Shape Rectangle, Package Quantity 10

Reviews