Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100

BRADY| Zoro #: G1687217| Mfr #: 86750

$49.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Defective Do Not Use
Legend: Defective Do Not Use (Header), Signed By, Date (Front)
Material: Cardstock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687217 Mfr #: 86750
Header: Defective Do Not UseLegend: Defective Do Not Use (Header), Signed By, Date (Front)
Material: CardstockLegend Style: Text
Includes: (100) 12" Cotton String TiesHeader Legend Color: Red
Width: 5-3/4"Hole Size: 3/8"
Legend Color: blackHeight: 3"
Legend/Background Color: Black/RedShape: Rectangle
Write on Surface: YesIndoor/Outdoor Usage: Indoor Only
Tie Material: CottonNo. of Ties Included: 100
Laminated: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color: BlackLanguage: English
Background Color: RedItem: Do Not Use Tag
Country of Origin (subject to change): Mexico

Description

Do Not Use Tag, Material Cardstock, Legend Defective Do Not Use (Header), Signed By, Date (Front), Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Defective Do Not Use, Legend Color Black, Background Color Red, Legend Style Text, Language English, Shape Rectangle, Indoor Only, Package Quantity 100

Reviews