Desktop Label Printer, BBP31, 4in Tape

BRADY| Zoro #: G1931964| Mfr #: BBP31

$1,776.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931964 Mfr #: BBP31
Color Printing Capability: Single ColorPrinthead Resolution: 300 dpi
Label Formats Supported: Continuous and Die-Cut LabelsApplication: Safety & Facility ID
Printer Power Options: AC PowerPrinting Software Compatibility: BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
Includes: BBP31 Printer, Cleaning Kit, Cutter Cleaning Tool, Documentation Holder, Power Cable, Print Driver CD, Quick Start Guide, Stylus, USB CablePrinter Kit Type: Label Printer
Features: Walk-Up-And-Print Operation, Drop-In Supplies, Hi-Res Touch Screen Display, Drag and Drop Technology, 1/2" to 4" Label Widths, 8 Print Ribbon Colors, 13 Different Materials in 16 Different Colors, Built-In Design Wizards for Arc Flash, RTK and WHMIS Chemical Labels and Pipe MarkersMaximum Print Speed: 3.0 in./sec.
Stand Alone Printing / PC Required: Stand Alone or PC PrintingPrinter Display: Color Touch Screen
Printer Series: BBP31Warranty: 5 yr.
Max. Tape Width: 4"Item: Desktop Label Printer
Country of Origin (subject to change): Malaysia

Product Description

Desktop Label Printer, Printer Series BBP31, Max. Tape Width 4 In., Label Formats Supported Continuous and Die-Cut Labels, Stand Alone Printing / PC Required Stand Alone or PC Printing, Maximum Print Speed 3.0 in./sec., Printer Display Color Touch Screen, Color Printing Capability Single Color, Printhead Resolution 300 dpi, Printer Power Options AC Power, Application Safety & Facility ID, Printing Software Compatibility BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software, 5 yr. Warranty

Product Reviews

Save 15%. Sign up for Z-mail.