LCD Desktop Label Printer, Tape Width 4-5/32", Single Color

BRADY| Zoro #: G1803094| Mfr #: BP-IP300

$2255.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Printer Power Options: AC Power
Printer Series: Brady IP 300
Printer Display: LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803094 Mfr #: BP-IP300
Printer Power Options: AC PowerPrinter Series: Brady IP 300
Printer Display: LCDPrinter Kit Type: Label Printer
Color Printing Capability: Single ColorMax. Tape Width: 4-5/32"
Maximum Print Speed: 8.0 in./sec.Printhead Resolution: 300 dpi
Includes: CD ROM, Power CableFeatures: Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials
Warranty: 5 yr.Printing Software Compatibility: CodeSoft(TM), LABELMARK(TM) Labeling Software, MARKWARE(TM) Tape and Label Software, Windows Based Driver for Third Party Software Use
Application: Cable Marking, Circuit Board ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Panel Manufacturing, Product ID, Voice & Data ID, Wire MarkingStand Alone Printing / PC Required: PC Required
Label Formats Supported: Continuous and Die-Cut LabelsItem: Desktop Label Printer
Country of Origin (subject to change): Germany

Description

Desktop Label Printer, Label Type Label, Self-Laminating Label, Sleeve, Tag, Tamper-Indicating Label, Tissue Cassette, Printhead IP(TM) Printer 300 dpi, Max. Tape Width 4 In., Includes USB Cable, Display Graphical and Alphanumeric LCD, Power Requirements 120VAC, System Requirements PC Connectivity, Connectivity Options: USB, Serial, For Use With Labelmark Software, Codesoft Software, Windows based driver for 3rd party software use, Standards RoHS 2002/95/EC, 2005/618/EC MCV

Reviews