KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LCD Desktop Label Printer, Tape Width 4", Single Color

BRADY| Zoro #: G1219127| Mfr #: BP-IP600

$3741.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Warranty: 5 yr.
Includes: CD ROM, Power Cable
Printing Software Compatibility: CodeSoft(TM), LABELMARK(TM) Labeling Software, MARKWARE(TM) Tape and Label Software, Windows Based Driver for Third Party Software Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219127 Mfr #: BP-IP600
Warranty: 5 yr.Includes: CD ROM, Power Cable
Printing Software Compatibility: CodeSoft(TM), LABELMARK(TM) Labeling Software, MARKWARE(TM) Tape and Label Software, Windows Based Driver for Third Party Software UsePrinter Kit Type: Label Printer
Printer Power Options: AC PowerStand Alone Printing / PC Required: PC Required
Printhead Resolution: 600 dpiColor Printing Capability: Single Color
Label Formats Supported: Continuous and Die-Cut LabelsItem: Desktop Label Printer
Features: Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials, Auto-CutterApplication: Cable Marking, Circuit Board ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Panel Manufacturing, Product ID, Voice & Data ID, Wire Marking
Printer Series: Brady IP 600Printer Display: LCD
Maximum Print Speed: 9.8 in./sec.Max. Tape Width: 4"
Country of Origin (subject to change): Germany

Description

Desktop Label Printer, Printer Series Brady IP 600 , Max. Tape Width 4 In., Label Formats Supported Continuous and Die-Cut Labels, Stand Alone Printing / PC Required PC Required, Maximum Print Speed 9.8 in./sec., Printer Display LCD, Color Printing Capability Single Color, Printhead Resolution 600 dpi, Printer Power Options AC Power

Reviews