LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Exit Sign, 17 x 17In, R/WHT, Exit, ENG, FL

BRADY| Zoro #: G0711191| Mfr #: 49058

$32.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color:
ANSI Compliant: Yes
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711191 Mfr #: 49058
Background Color: ANSI Compliant: Yes
Material: Double-Sided: No
Thickness: 0.012"Mounting Style:
Operating Temp. Range: -40 Degrees to 158 Degrees FHeader: No Header
Glow-in-the-Dark: YesLegend Style: Symbol
Legend Color: Legend/Background Color:
Item: Directional Floor SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: CircleHeight: 17"
Width: 17"OSHA Compliant: Yes
UV Resistant: NoLanguage:
Retroreflective Grade: Not RetroreflectiveLegend: No legend
Country of Origin (subject to change): United States

Description

Directional Floor Sign, (Arrow), Symbol, Vinyl, Mounting Style Floor, Height 17 In., Width 17 In., Glow-in-the-Dark Yes, Red/White

Reviews