KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Directional Sign, 3-1/2 x 10In, R/WHT, ENG

BRADY| Zoro #: G0359676| Mfr #: 80262

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359676 Mfr #: 80262
Width: 10"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: NoLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: YesItem: Exit Sign
Legend: This Way OutHeight: 3-1/2"
Header: No HeaderThickness: 0.008"
Material: Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Language: Country of Origin (subject to change): United States

Description

Exit Sign, This Way Out (Arrow Right), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 3-1/2 In., Width 10 In., Glow-in-the-Dark Yes, Red/White

Reviews