THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Fire Exit Sign, 7 x 15In, GRN/WHT, SYM, SURF

BRADY| Zoro #: G1083853| Mfr #: 114695

$35.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style:
UV Resistant:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083853 Mfr #: 114695
Legend Style: UV Resistant:
Background Color: Legend:
Height: Subject Matter:
Double-Sided: Glow-in-the-Dark:
Width: Thickness:
Header: Legend/Background Color:
Sign Shape: Standards:
Language: Mounting Style:
Item: Retroreflective Grade:
ANSI Compliant: Legend Color:
Material: Operating Temp. Range:
OSHA Compliant: Country of Origin (subject to change): United States

Description

Directional Sign, (Person Exiting Right, Arrow Down), Symbol, Plastic, Mounting Style Surface, Height 7 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews