Fire Exit Sign, 7 x 15In, GRN/WHT, SYM, SURF

BRADY| Zoro #: G2324786| Mfr #: 114679

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards:
Item:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324786 Mfr #: 114679
Standards: Item:
Subject Matter: Mounting Style:
Height: Width:
Thickness: Legend Color:
Glow-in-the-Dark: Legend/Background Color:
Material: Double-Sided:
UV Resistant: Header:
ANSI Compliant: Operating Temp. Range:
OSHA Compliant: Sign Shape:
Language: Legend:
Legend Style: Retroreflective Grade:
Background Color: Country of Origin (subject to change): United States

Description

Directional Sign, (Person Exiting Right, Arrow Diagonal Down/Right), Symbol, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews