Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Fire Exit Sign, 7 x 15In, GRN/WHT, SYM, SURF

BRADY| Zoro #: G0634347| Mfr #: 114682

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Legend Color:
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634347 Mfr #: 114682
Mounting Style: Legend Color:
Material: Subject Matter:
Operating Temp. Range: Legend Style:
Double-Sided: Standards:
ANSI Compliant: Legend:
Height: Thickness:
Width: Header:
Glow-in-the-Dark: Legend/Background Color:
Retroreflective Grade: UV Resistant:
Sign Shape: Background Color:
OSHA Compliant: Language:
Country of Origin (subject to change): United States

Description

Directional Sign, (Person Exiting Right, Arrow Up), Symbol, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews