Fire Exit Sign, 7 x 15In, GRN/WHT, SYM, SURF

BRADY| Zoro #: G1583924| Mfr #: 114694

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Legend Color:
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583924 Mfr #: 114694
Mounting Style: Legend Color:
Material: Subject Matter:
Operating Temp. Range: Legend Style:
Double-Sided: Standards:
ANSI Compliant: Legend:
Height: Thickness:
Width: Header:
Glow-in-the-Dark: Legend/Background Color:
Retroreflective Grade: UV Resistant:
Sign Shape: Background Color:
OSHA Compliant: Language:
Country of Origin (subject to change): United States

Description

Directional Sign, (Person Exiting Right, Arrow Down), Symbol, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews