Door Kick Plate Exit Sign, 10Hx34W, Alum

BRADY| Zoro #: G1386007| Mfr #: 113063B

$219.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Dull 304
Width: 34"
Thickness: 0.120mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386007 Mfr #: 113063B
Finish: Dull 304Width: 34"
Thickness: 0.120mmItem: Door Kick Plate Exit Sign
Hardware: IncludedMaterial: Brushed Aluminum
Height: 10"Kick Plate Type: Photoluminescent
Country of Origin (subject to change): United States

Description

Door Kick Plate Exit Sign, Photoluminescent, Height 10 In., Width 34 In., Dull 304 Finish, Material Brushed Aluminum, Thickness 0.120mm, Hardware Included

Reviews