Door Marking Tape, 10In W, 6In L

BRADY| Zoro #: G0791226| Mfr #: 114917

$17.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791226 Mfr #: 114917
Glow-in-the-Dark: YesPattern: Solid
Standards: 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building RequirementsPerformance Temp.: -40 Degrees to 175 Degrees F
Thickness: 0.013"Legend: Exit
Width: 10"Material: Vinyl
Item: Glow-in-the-Dark Door Marking TapeTape Strip Length: 6"
Safety Tape Color: GreenRetroreflective Grade: Not Retroreflective
Country of Origin (subject to change): United States

Product Description

Glow-in-the-Dark Door Marking Tape, Pattern Solid, Green, Width 10 In., Tape Strip Length 6 In., Material Vinyl, Thickness 0.013 In., Performance Temp. -40 Degrees to 175 Degrees F, Glow-in-the-Dark Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.