15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Door Marking Tape, 30In W, 2In L

BRADY| Zoro #: G1756081| Mfr #: 114912

$25.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756081 Mfr #: 114912
Glow-in-the-Dark: YesPattern: Solid
Standards: 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building RequirementsItem: Glow-in-the-Dark Door Marking Tape
Performance Temp.: -40 Degrees to 175 Degrees FThickness: 0.013"
Legend: PushWidth: 30"
Material: VinylCountry of Origin (subject to change): United States

Product Description

Glow-in-the-Dark Door Marking Tape, Pattern Solid, Width 30 In., Material Vinyl, Thickness 0.013 In., Performance Temp. -40 Degrees to 175 Degrees F, Glow-in-the-Dark Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.