KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Label, 6 In. H, 6 In. W, PK100

BRADY| Zoro #: G1118372| Mfr #: 121439

$57.59 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Header Background Color: White
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118372 Mfr #: 121439
Width: 6"Header Background Color: White
Language: EnglishShape: Square
Material: vinylLegend Color: black
Self-Adhesive: YesItem: Waste Label
Legend/Background Color: Black/whiteLegend: No More Than One Inch of Residue Remains on the Bottom of This Drum. Dum is Empty By EPA Standards. Last Contained_______Date_______Department_______Signature_______
Height: 6"Background Color: White
Legend Style: TextIndoor/Outdoor Usage: Indoor/Outdoor
Header Legend Color: BlackStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesHeader: Empty
Country of Origin (subject to change): Mexico

Description

Waste Label, Material Vinyl, Legend No More Than One Inch of Residue Remains on the Bottom of This Drum. Dum is Empty By EPA Standards. Last Contained_______Date_______Department_______Signature_______, Height 6 In., Width 6 In., Legend Color Black, Background Color White, Header Empty, Language English, Legend Style Text, Write on Surface Yes, Self-Adhesive Yes, Shape Square, Package Quantity 100

Reviews