BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drum Label, Vinyl, 6 In. H, 6 In. W, PK50

BRADY| Zoro #: G1696755| Mfr #: 87028

$91.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Header: No HeaderLegend: Caution Contains PCBs etc.Legend/Background Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696755 Mfr #: 87028
Header: No HeaderLegend: Caution Contains PCBs etc.
Legend/Background Color: Black/YellowShape: Square
Material: vinylWrite on Surface: No
Legend Style: TextLaminated: No
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Width: 6"
Language: EnglishSelf-Adhesive: Yes
Legend Color: blackHeight: 6"
Item: Waste LabelIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: YellowCountry of Origin (subject to change): Mexico

Description

Waste Label, Material Vinyl, Legend Caution Contains PCBs etc., Height 6 In., Width 6 In., Legend Color Black, Background Color Yellow, Header No Header, Language English, Legend Style Text, Write on Surface No, Self-Adhesive Yes, Shape Square, Package Quantity 50

Reviews